Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way
Mfr # 15358-6
Zoro # G5985452
original price:
$153.32
10% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Bracket Material Steel
- Roller Type 4-way
- For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15358-6
- Zoro # G5985452
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Hose Opening Width | 6 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 6 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Bracket Material | Steel |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50 |
Bracket Color | Blue |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 6 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LRS-1/2-D-MIDI (LRS-1/2-D-MIDI)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- SUPER LUBE Multipurpose Silicone Grease, H1 Food Grade, NLGI Grade 2, 3 Oz. Tube (93003)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Plastic Bearing 0.878,6328-1-1 (6328-1-1)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- Coxreels Hose & Cable Reels