Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 12 in
Mfr # 9075-8
Zoro # G6004599
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- Bracket Material Steel
- For Use With Mfr. Model Number 112-3-100, 112P-3-8, 112W-1-100, 112WT-1-100, 112Y-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 9075-8
- Zoro # G6004599
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 8 in |
Roller Diameter | 1 in |
For Reel Diameter | 12 in |
Hose Opening Height | 1 1/2 in |
Hose Opening Width | 7 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
For Use With Mfr. Model Number | 112-3-100, 112P-3-8, 112W-1-100, 112WT-1-100, 112Y-8 |
Return Location | Top |
For Reel Series | 100 Series |
Bracket Color | Blue |
Roller Type | 4-way |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 100 Series, For Use With Mfr. Model Number 112-3-100, 112P-3-8, 112W-1-100, 112WT-1-100, 112Y-8, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 12 in, For Reel Width 8 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (1.25DSR06.00)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- DAYTON Capacitor-Start General Purpose Motor, 1/6 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K057)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- Coxreels Hose Reel Accessories