Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 4-way, 12 in
Mfr # 9075-12.5
Zoro # G6037331
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Width 12 in
- Bracket Color Blue
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 9075-12.5
- Zoro # G6037331
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 12 in |
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 12 in |
For Reel Width | 12 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Color | Blue |
Bracket Material | Steel |
For Use With Mfr. Model Number | 112-3-150, 112-4-75, 112Y-12 |
Roller Finish | Polished |
For Reel Series | 100 Series |
Roller Type | 4-way |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 100 Series, For Use With Mfr. Model Number 112-3-150, 112-4-75, 112Y-12, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 12 in, For Reel Width 12 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 50B26SS (50B26SS)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Bumper Stop, 1/2 in, Rubber (633)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- Coxreels Hose & Cable Reels