Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 28 in
Mfr # 15361-33
Zoro # G5983334
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Hose Opening Width 33 in
- Bracket Material Steel
- For Reel Series 1185 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15361-33
- Zoro # G5983334
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 33 in |
For Reel Diameter | 28 in |
For Reel Width | 33 in |
Roller Diameter | 1 1/2 in |
Details
Roller Material | Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Material | Steel |
For Reel Series | 1185 Series |
Return Location | Top |
Bracket Color | Blue |
Roller Type | 3-way |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1185-3328 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-3328, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Drip Can, 8oz. (KL081C)
- CAMOZZI 138-900 Manually Operated Valve, Series 1, 3/2-Way Nc, G1/8 Ports, Level, Bistable (138-900)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS General Purpose Reversing Switch (15210)
- Coxreels Hose & Cable Reels