Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 28 in
Mfr # 15361-25
Zoro # G5985084
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Hose Opening Width 25 in
- For Use With Mfr. Model Number 1185-2528
- For Reel Series 1185 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15361-25
- Zoro # G5985084
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 25 in |
For Reel Width | 25 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 28 in |
Details
Includes | Installation Hardware |
Roller Material | Steel |
Item | Roller Guide |
For Use With Mfr. Model Number | 1185-2528 |
For Reel Series | 1185 Series |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
Return Location | Top |
Bracket Material | Steel |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 25 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 25 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Double Row Ball Bearings (5209CF)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- FESTO Standards-Based Cylinder DNC-100-50-PPV-A (DNC-100-50-PPV-A)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- Coxreels Hose & Cable Reels