Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 28 in
Mfr # 15361-20
Zoro # G5985425
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- For Reel Width 20 in
- For Reel Diameter 28 in
- Return Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15361-20
- Zoro # G5985425
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 20 in |
For Reel Diameter | 28 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 20 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
Return Location | Top |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
For Use With Mfr. Model Number | 1185-2028 |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2028, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 1125 psi (H01706-50)
- TIMKEN TRB Single Cone 4-8 OD, 48190-2 (48190-2)
- NATIONAL Small Bore Metric Seals, 11X26X7-RLS35-S (11X26X7-RLS35-S)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT (S-1086-4)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Spring Canister Assembly, Steel (690-4)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (699-1)
- Coxreels Hose Reel Accessories