Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 24 in
Mfr # 15360-7.5
Zoro # G5990669
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Bracket Material Steel
- Roller Bracket Type Roller Bracket
- Roller Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15360-7.5
- Zoro # G5990669
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 7 1/2 in |
For Reel Width | 7 1/2 in |
Details
Roller Material | Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
For Use With Mfr. Model Number | 1175-6-50 |
Bracket Color | Blue |
For Reel Series | 1175 Series, 1185 Series |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- LUBESITE Feeder, Grease, 2 Oz (205)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- Coxreels Hose Reel Accessories