Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 24 in
Mfr # 15360-33
Zoro # G5981849
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Roller Diameter 1 1/2 in
- Roller Type 3-way
- Roller Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15360-33
- Zoro # G5981849
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 1/2 in |
For Reel Width | 33 in |
Hose Opening Width | 33 in |
For Reel Diameter | 24 in |
Details
Roller Material | Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Type | 3-way |
Roller Finish | Chrome Plated |
Bracket Material | Steel |
For Reel Series | 1175 Series, 1185 Series |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1185-3324 |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1185-3324, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.478 Inch ID x 1.00 Inch Long Ferrules, PK 50 (F4750L-50)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- Coxreels Hose & Cable Reels