Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 24 in
Mfr # 15360-13.5
Zoro # G5982424
original price:
$242.00
9% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- For Use With Mfr. Model Number 1175-6-125
- Bracket Material Steel
- For Reel Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15360-13.5
- Zoro # G5982424
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
For Reel Width | 13 1/2 in |
Hose Opening Width | 13 1/2 in |
Roller Diameter | 1 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
For Use With Mfr. Model Number | 1175-6-125 |
Bracket Material | Steel |
Roller Type | 3-way |
Roller Finish | Chrome Plated |
Return Location | Top |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1175 Series, 1185 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-125, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- Coxreels Hose Reel Accessories