Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 24 in
Mfr # 15360-11.5
Zoro # G5983054
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Hose Opening Width 11 1/2 in
- Roller Diameter 1 1/2 in
- For Reel Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15360-11.5
- Zoro # G5983054
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 11 1/2 in |
Roller Diameter | 1 1/2 in |
For Reel Width | 11 1/2 in |
For Reel Diameter | 24 in |
Details
Item | Roller Guide |
Roller Material | Steel |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Bracket Material | Steel |
For Reel Series | 1175 Series, 1185 Series |
Return Location | Top |
For Use With Mfr. Model Number | 1175-6-100, 1185-1124 |
Roller Type | 3-way |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-100, 1185-1124, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 11 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 11 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103814.00)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- Coxreels Hose Reel Accessories