Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 17 5/8 in
Mfr # 15359-9.5
Zoro # G5982381
original price:
$243.20
9% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- For Reel Series 1125 Series, 1275 Series
- For Use With Mfr. Model Number 1125-6-35
- Hose Opening Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-9.5
- Zoro # G5982381
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 9 1/2 in |
Roller Diameter | 1 1/2 in |
For Reel Width | 9 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
For Use With Mfr. Model Number | 1125-6-35 |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- Coxreels Hose & Cable Reels