Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 17 5/8 in
Mfr # 15359-24
Zoro # G5988593
original price:
$242.00
9% off
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Bracket Color Blue
- For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 15359-24
- Zoro # G5988593
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 5/8 in |
For Reel Width | 24 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 24 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200 |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
Bracket Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Top |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-450, 1125-5-200, 1275-4-200, 1275WL-3-350, HP1125-4-450, HP1125-5-200, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 24 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX-04FOR-GAUGE PORT (GP6504-10-10-04FB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Spring Canister Assembly, Steel (689-1)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- Coxreels Hose & Cable Reels