Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 17 5/8 in
Mfr # 15359-22
Zoro # G6034111
original price:
$242.00
5% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Hose Opening Width 22 in
- Return Location Top
- For Reel Diameter 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-22
- Zoro # G6034111
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 22 in |
For Reel Diameter | 17 5/8 in |
Roller Diameter | 1 1/2 in |
For Reel Width | 22 in |
Details
Includes | Installation Hardware |
Roller Material | Steel |
Item | Roller Guide |
Return Location | Top |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
For Reel Series | 1125 Series, 1275 Series |
For Use With Mfr. Model Number | 1125-6-75 |
Bracket Color | Blue |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-75, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 22 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 22 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- COXREELS Sliding Hose Guide 8" Drum Width To Be Used With 1125 (15734-8)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Spring Canister Assembly, Steel (698-1)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Hose Roller Guide Assembly, Top (15362-28)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- Coxreels Hose & Cable Reels