Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way, 17 5/8 in
Mfr # 15359-15.5
Zoro # G5985419
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- For Reel Series 1125 Series, 1275 Series
- For Reel Width 15 1/2 in
- Bracket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-15.5
- Zoro # G5985419
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 15 1/2 in |
Roller Diameter | 1 1/2 in |
Hose Opening Width | 15 1/2 in |
For Reel Diameter | 17 5/8 in |
Details
Item | Roller Guide |
Roller Material | Steel |
Includes | Installation Hardware |
For Reel Series | 1125 Series, 1275 Series |
Bracket Color | Blue |
Roller Type | 3-way |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Return Location | Top |
For Use With Mfr. Model Number | 1125-6-50 |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #LM522549 (LM522549)
- FAFNIR Radial Ball Bearing, #204K (204K)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- Coxreels Hose & Cable Reels