Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way
Mfr # 15359-8
Zoro # G5988374
original price:
$270.00
5% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Return Location Top
- Hose Opening Width 8 in
- Roller Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-8
- Zoro # G5988374
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 8 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
For Reel Width | 8 in |
Details
Item | Roller Guide |
Roller Material | Steel |
Includes | Installation Hardware |
Return Location | Top |
Bracket Color | Blue |
For Reel Series | 1125 Series, 1275 Series |
Roller Bracket Type | Roller Bracket |
Roller Type | 3-way |
For Use With Mfr. Model Number | 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100 |
Bracket Material | Steel |
Roller Finish | Chrome Plated |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 8 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 8 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- RIDGID Oil Thread Cut Gal Ridge (70835)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- Coxreels Hose & Cable Reels