Shop All Hose Reel Accessories
Coxreels
Roller Guide, Top, 3-way
Mfr # 15359-6
Zoro # G5982232
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Roller Finish Chrome Plated
- For Reel Width 6 in
- Return Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15359-6
- Zoro # G5982232
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 6 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Hose Opening Width | 6 in |
Details
Roller Material | Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Finish | Chrome Plated |
Return Location | Top |
Bracket Material | Steel |
Roller Type | 3-way |
Bracket Color | Blue |
For Reel Series | 1125 Series, 1275 Series |
For Use With Mfr. Model Number | 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50 |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Top, Hose Opening Width 6 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 6 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CC3, Pressure Line, 3 micron (ZX-CC3)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS General Purpose Reversing Switch (15210)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Mounting Bracket, Steel (20458-720)
- Coxreels Hose & Cable Reels