Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 8742-SS
Zoro # G6013224
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Roller Type 4-way
- For Reel Diameter 19 1/2 in, 24 in
- For Use With Mfr. Model Number TMPL-N-3100-SS-SXS, TMPL-N-4100-SS-SXS, TSHL-N-3100-SS-SXS, TSHL-N-350-SS-SXS, TSHL-N-375-SS-SXS, TSHL-N-4100-SS-SXS, TSHL-N-450-SS-SXS, TSHL-N-475-SS-SXS
- For Reel Series T Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8742-SS
- Zoro # G6013224
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 19 1/2 in, 24 in |
For Reel Width | 4 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 3 7/8 in |
Hose Opening Height | 1 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Type | 4-way |
For Use With Mfr. Model Number | TMPL-N-3100-SS-SXS, TMPL-N-4100-SS-SXS, TSHL-N-3100-SS-SXS, TSHL-N-350-SS-SXS, TSHL-N-375-SS-SXS, TSHL-N-4100-SS-SXS, TSHL-N-450-SS-SXS, TSHL-N-475-SS-SXS |
For Reel Series | T Series |
Return Location | Multi-direction |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Finish | Polished |
Bracket Material | Stainless Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number TMPL-N-3100-SS-SXS, TMPL-N-4100-SS-SXS, TSHL-N-3100-SS-SXS, TSHL-N-350-SS-SXS, TSHL-N-375-SS-SXS, TSHL-N-4100-SS-SXS, TSHL-N-450-SS-SXS, TSHL-N-475-SS-SXS, Bracket Material Stainless Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 1 1/2 in, Hose Opening Width 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP5078)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- Coxreels Hose Reel Accessories