Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 8101-7.5
Zoro # G5988051
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- For Use With Mfr. Model Number SLP-625, SLP-650, SLP-675, SLP-750, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SLPL-725, SLPL-750, SLPL-825, SLPL-835, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675, V-SLPL-825, VA-DLPL-825
- For Reel Width 7 1/2 in
- Roller Bracket Type Roller Bracket
- For Reel Diameter 20 in, 24 in, 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8101-7.5
- Zoro # G5988051
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 7 1/2 in |
For Reel Diameter | 20 in, 24 in, 28 in |
Hose Opening Width | 7 1/2 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
For Use With Mfr. Model Number | SLP-625, SLP-650, SLP-675, SLP-750, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SLPL-725, SLPL-750, SLPL-825, SLPL-835, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675, V-SLPL-825, VA-DLPL-825 |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Roller Type | 4-way |
Roller Finish | Polished |
For Reel Series | DP Series, SP Series |
Return Location | Multi-direction |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series DP Series, SP Series, For Use With Mfr. Model Number SLP-625, SLP-650, SLP-675, SLP-750, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SLPL-725, SLPL-750, SLPL-825, SLPL-835, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675, V-SLPL-825, VA-DLPL-825, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 10mm, 1/4 In (ASV410F-02-10S)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- Coxreels Hose & Cable Reels