Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way, 28 in
Mfr # 8101-9.5
Zoro # G5997020
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- For Reel Series SP Series
- Roller Finish Polished
- Roller Diameter 1 in
- Hose Opening Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8101-9.5
- Zoro # G5997020
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Width | 9 1/2 in |
For Reel Width | 9 1/2 in |
For Reel Diameter | 28 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
For Reel Series | SP Series |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Return Location | Multi-direction |
Bracket Material | Steel |
For Use With Mfr. Model Number | SLP-850, SLPL-850 |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series SP Series, For Use With Mfr. Model Number SLP-850, SLPL-850, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 2 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 767in PL, T205 (767L100)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS General Purpose Reversing Switch (15210)
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- Coxreels Hose Reel Accessories