Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way, 24 in
Mfr # 8740-SS
Zoro # G6016532
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Roller Diameter 1 in
- For Reel Diameter 24 in
- For Use With Mfr. Model Number TSHL-N-550-SS
- Return Location Multi-direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 8740-SS
- Zoro # G6016532
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Diameter | 24 in |
For Reel Width | 4 1/2 in |
Hose Opening Height | 2 in |
Hose Opening Width | 3 7/8 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
For Use With Mfr. Model Number | TSHL-N-550-SS |
Return Location | Multi-direction |
Roller Finish | Polished |
Bracket Material | Stainless Steel |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Bracket Color | Blue |
For Reel Series | T Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number TSHL-N-550-SS, Bracket Material Stainless Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 2 in, Hose Opening Width 3 7/8 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-CK-22 Hose Repair Kit W-C-1 Tool (312-CK-22)
- DODGE Raptor Couplings, RAPTOR 2HSB 7/8" (RAPTOR 2HSB 7/8")
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Kit Portable Reel (PR-1175-11)
- Coxreels Hose Reel Accessories