Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way, 24 in
Mfr # 8731
Zoro # G6038451
original price:
$57.49
8% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- For Reel Diameter 24 in
- Return Location Multi-direction
- Hose Opening Height 2 in
- For Reel Series T Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8731
- Zoro # G6038451
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
Hose Opening Height | 2 in |
For Reel Width | 6 in |
Roller Diameter | 1 in |
Hose Opening Width | 5 1/8 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Return Location | Multi-direction |
For Reel Series | T Series |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Roller Finish | Polished |
For Use With Mfr. Model Number | TSH-N-575, TSH-N-650, TSHF-N-575, TSHF-N-650, TSHL-N-575, TSHL-N-650 |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number TSH-N-575, TSH-N-650, TSHF-N-575, TSHF-N-650, TSHL-N-575, TSHL-N-650, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 2 in, Hose Opening Width 5 1/8 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm (4ZL38)
- GATES PowerGrip Timing Belts, 84MXL025 (84MXL025)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- Coxreels Hose & Cable Reels