Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way, 24 in
Mfr # 8721
Zoro # G6014231
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Bracket Color Blue
- Hose Opening Width 5 1/8 in
- For Use With Mfr. Model Number TMP-N-575, TMP-N-650, TMPL-N-575, TMPL-N-650
- Roller Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8721
- Zoro # G6014231
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 5 1/8 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 in |
For Reel Width | 6 in |
For Reel Diameter | 24 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Bracket Color | Blue |
For Use With Mfr. Model Number | TMP-N-575, TMP-N-650, TMPL-N-575, TMPL-N-650 |
Roller Finish | Polished |
Bracket Material | Steel |
For Reel Series | T Series |
Return Location | Multi-direction |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number TMP-N-575, TMP-N-650, TMPL-N-575, TMPL-N-650, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 2 in, Hose Opening Width 5 1/8 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- COXREELS Spring Canister Assembly, Steel (1960)
- COXREELS Spring Canister Assembly, Steel (8729)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- Coxreels Hose Reel Accessories