Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 1829-1-SS
Zoro # G6032124
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Roller Type 4-way
- For Reel Diameter 19 1/2 in, 24 in
- Hose Opening Height 1 1/2 in
- Roller Bracket Type Roller Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1829-1-SS
- Zoro # G6032124
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 19 1/2 in, 24 in |
Hose Opening Height | 1 1/2 in |
For Reel Width | 4 1/2 in |
Hose Opening Width | 3 in |
Roller Diameter | 3/4 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Reel Series | T Series |
For Use With Mfr. Model Number | TMPL-N-3100-SS, TMPL-N-4100-SS, TSHL-N-3100-SS, TSHL-N-350-SS, TSHL-N-375-SS, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475-SS |
Return Location | Multi-direction |
Bracket Material | Stainless Steel |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number TMPL-N-3100-SS, TMPL-N-4100-SS, TSHL-N-3100-SS, TSHL-N-350-SS, TSHL-N-375-SS, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475-SS, Bracket Material Stainless Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 1/2 in, Hose Opening Width 3 in, Bracket Color Blue, For Reel Diameter 19 1/2 in, 24 in, For Reel Width 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- SUPCO MultiPlus Dual Brand V Belt, A29 (A29)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Roller Guide, Top, 4-way (15353-8)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- Coxreels Hose & Cable Reels