Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 1728-3-SS
Zoro # G6032081
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Return Location Multi-direction
- Bracket Color Blue
- Hose Opening Height 1 5/8 in
- Bracket Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1728-3-SS
- Zoro # G6032081
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 5/8 in |
For Reel Width | 3 3/4 in |
For Reel Diameter | 17 1/8 in |
Roller Diameter | 3/4 in |
Hose Opening Width | 1 5/8 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Return Location | Multi-direction |
Bracket Color | Blue |
Bracket Material | Stainless Steel |
For Reel Series | P Series |
Roller Type | 4-way |
For Use With Mfr. Model Number | P-LPL-335-SS, P-LPL-350-SS, P-LPL-425-SS |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series P Series, For Use With Mfr. Model Number P-LPL-335-SS, P-LPL-350-SS, P-LPL-425-SS, Bracket Material Stainless Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 17 1/8 in, For Reel Width 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- KRYTOX 0.5 kg Jar White (GPL-407)
- REELCRAFT Hose Assembly (601031-100)
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- Coxreels Hose Reel Accessories