Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 1728-3-AL
Zoro # G6029814
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- For Reel Series P Series
- For Reel Width 3 3/4 in
- Hose Opening Height 1 5/8 in
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1728-3-AL
- Zoro # G6029814
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 3 3/4 in |
Hose Opening Height | 1 5/8 in |
For Reel Diameter | 17 1/8 in |
Roller Diameter | 3/4 in |
Hose Opening Width | 1 5/8 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
For Reel Series | P Series |
Roller Type | 4-way |
Bracket Color | Blue |
Bracket Material | Aluminum |
Return Location | Multi-direction |
For Use With Mfr. Model Number | P-LP-150-AL, P-LP-350-AL, P-LP-425-AL, P-LP-430-AL, P-LPL-150-AL, P-LPL-350-AL, P-LPL-425-AL, P-LPL-430-AL |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series P Series, For Use With Mfr. Model Number P-LP-150-AL, P-LP-350-AL, P-LP-425-AL, P-LP-430-AL, P-LPL-150-AL, P-LPL-350-AL, P-LPL-425-AL, P-LPL-430-AL, Bracket Material Aluminum, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 17 1/8 in, For Reel Width 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX140)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38461-810)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- Coxreels Hose Reel Accessories