Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 1728-2
Zoro # G6031993
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Roller Bracket Type Roller Bracket
- Roller Diameter 3/4 in
- Roller Type 4-way
- Hose Opening Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1728-2
- Zoro # G6031993
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 3/4 in |
Hose Opening Height | 1 5/8 in |
For Reel Diameter | 13 1/2 in |
Hose Opening Width | 1 5/8 in |
For Reel Width | 2 7/8 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
For Use With Mfr. Model Number | EZ-P-LP-325, EZ-P-LPL-125, EZ-P-LPL-325, EZ-PC13-5012, EZ-PC13-5016 |
Bracket Material | Steel |
Bracket Color | Blue |
For Reel Series | P Series, PWC Series, PC Series |
Return Location | Multi-direction |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series P Series, PWC Series, PC Series, For Use With Mfr. Model Number EZ-P-LP-325, EZ-P-LPL-125, EZ-P-LPL-325, EZ-PC13-5012, EZ-PC13-5016, Bracket Material Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 13 1/2 in, For Reel Width 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- HYDRAFORCE Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702 (270702)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- Coxreels Hose & Cable Reels