Shop All Hose Reel Accessories
Coxreels
Roller Guide, Multi-direction, 4-way
Mfr # 1728-2-AL
Zoro # G6029665
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Hose Opening Height 1 5/8 in
- Hose Opening Width 1 5/8 in
- For Reel Series P Series
- For Reel Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1728-2-AL
- Zoro # G6029665
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 5/8 in |
Hose Opening Width | 1 5/8 in |
For Reel Width | 2 7/8 in |
Roller Diameter | 3/4 in |
For Reel Diameter | 13 1/2 in |
Details
Roller Material | Plastic |
Item | Roller Guide |
For Reel Series | P Series |
Roller Type | 4-way |
For Use With Mfr. Model Number | P-LP-125-AL, P-LP-325-AL, P-LPL-125-AL, P-LPL-325-AL |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Bracket Material | Aluminum |
Return Location | Multi-direction |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series P Series, For Use With Mfr. Model Number P-LP-125-AL, P-LP-325-AL, P-LPL-125-AL, P-LPL-325-AL, Bracket Material Aluminum, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 13 1/2 in, For Reel Width 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D SS PV (H1613S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- Coxreels Hose Reel Accessories