Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way
Mfr # 8100-7.5
Zoro # G5980464
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Roller Type 4-way
- Roller Bracket Type Roller Bracket
- Hose Opening Width 7 1/2 in
- For Reel Series DP Series, SP Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 8100-7.5
- Zoro # G5980464
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 7 1/2 in |
For Reel Width | 7 1/2 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 20 in, 24 in, 28 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
For Reel Series | DP Series, SP Series |
Bracket Material | Steel |
Bracket Color | Blue |
Return Location | Bottom |
For Use With Mfr. Model Number | DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DLPL-525, DLPL-550, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, SLP-4100, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-4100, SLPL-5100, SLPL-550, SLPL-575, SMP-4100, SMP-5100, SMP-550, SMP-575, SMPL-4100, SMPL-5100, SMPL-550, SMPL-575 |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series DP Series, SP Series, For Use With Mfr. Model Number DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DLPL-525, DLPL-550, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, SLP-4100, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-4100, SLPL-5100, SLPL-550, SLPL-575, SMP-4100, SMP-5100, SMP-550, SMP-575, SMPL-4100, SMPL-5100, SMPL-550, SMPL-575, Bracket Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/2-12 (QS-1/2-12)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-15.5)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- Coxreels Hose Reel Accessories