Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 32 in
Mfr # 15370-9.5
Zoro # G6037855
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Width 9 1/2 in
- Roller Bracket Type Roller Bracket
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-9.5
- Zoro # G6037855
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 9 1/2 in |
For Reel Width | 9 1/2 in |
For Reel Diameter | 32 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
Roller Bracket Type | Roller Bracket |
Bracket Material | Steel |
Bracket Color | Blue |
Return Location | Bottom |
For Reel Series | 1195 Series |
For Use With Mfr. Model Number | 1195-932 |
Roller Finish | Polished |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-932, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 9 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Metric Grease Fitting, Assort, 100 pcs. (DISP-GFM100)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe, Reducer Bushing (5406-06-04)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR (640-1-BR)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-13.5)
- Coxreels Hose & Cable Reels