Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 32 in
Mfr # 15370-20
Zoro # G6037550
original price:
$160.29
4% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Type 4-way
- For Reel Series 1195 Series
- For Reel Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-20
- Zoro # G6037550
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 20 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 32 in |
Hose Opening Width | 20 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Type | 4-way |
For Reel Series | 1195 Series |
For Use With Mfr. Model Number | 1195-2032 |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Return Location | Bottom |
Bracket Material | Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-2032, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12EF)
- KOYO Medium Ball Bearings 31-52MM, #6905 C2 (6905 C2)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- Coxreels Hose Reel Accessories