Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 32 in
Mfr # 15370-13.5
Zoro # G6037322
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Bracket Material Steel
- Bracket Color Blue
- For Reel Diameter 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-13.5
- Zoro # G6037322
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 32 in |
For Reel Width | 13 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 13 1/2 in |
Hose Opening Height | 2 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Bracket Material | Steel |
Bracket Color | Blue |
For Reel Series | 1195 Series |
Return Location | Bottom |
Roller Type | 4-way |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1195-1332 |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-1332, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 32 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- Coxreels Hose & Cable Reels