Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 28 in
Mfr # 15370-32
Zoro # G6043729
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Diameter 1 in
- For Reel Series 1195 Series
- For Reel Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-32
- Zoro # G6043729
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Width | 32 in |
For Reel Diameter | 28 in |
Hose Opening Width | 32 in |
Hose Opening Height | 2 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
For Reel Series | 1195 Series |
Bracket Color | Blue |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1195-3228 |
Bracket Material | Steel |
Return Location | Bottom |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-3228, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 32 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 32 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage (1LPW4)
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- FESTO Coupling Socket KD3-1/8-A (KD3-1/8-A)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- Coxreels Hose & Cable Reels