Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 28 in
Mfr # 15370-24
Zoro # G6043701
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Diameter 28 in
- Roller Bracket Type Roller Bracket
- Hose Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-24
- Zoro # G6043701
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 28 in |
Hose Opening Width | 24 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 24 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Return Location | Bottom |
For Use With Mfr. Model Number | 1195-2428 |
For Reel Series | 1195 Series |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-2428, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 24 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- NSK NSK 6215ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6215ZZ C3)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- Coxreels Hose Reel Accessories