Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 28 in
Mfr # 15370-17.5
Zoro # G6039535
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Bracket Color Blue
- Return Location Bottom
- For Reel Diameter 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-17.5
- Zoro # G6039535
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 28 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 17 1/2 in |
Roller Diameter | 1 in |
Hose Opening Width | 17 1/2 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Bracket Color | Blue |
Return Location | Bottom |
For Use With Mfr. Model Number | 1195-1728 |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1195 Series |
Roller Type | 4-way |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-1728, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 17 1/2 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 17 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- Coxreels Hose & Cable Reels