Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 28 in
Mfr # 15370-1-25
Zoro # G6041349
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Series 1185 Series
- Roller Finish Polished
- Hose Opening Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-1-25
- Zoro # G6041349
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 25 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 28 in |
For Reel Width | 25 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
For Reel Series | 1185 Series |
Roller Finish | Polished |
Return Location | Bottom |
For Use With Mfr. Model Number | 1185-2528 |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 25 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 25 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Overall Width: 4.75 in (C08-02-FLG0B)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- COXREELS Spring Canister Assembly, Steel (656-SS)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- Coxreels Hose & Cable Reels