Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 24 in
Mfr # 15370-1-15.5
Zoro # G6038129
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Width 15 1/2 in
- For Use With Mfr. Model Number 1185-1524
- Hose Opening Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-1-15.5
- Zoro # G6038129
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 15 1/2 in |
Hose Opening Width | 15 1/2 in |
For Reel Diameter | 24 in |
Hose Opening Height | 2 1/2 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Item | Roller Guide |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1185-1524 |
Return Location | Bottom |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-1524, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Bumper Stop, 1/2 in, Rubber (633)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- REELCRAFT Swivel, Hose Reel (S600248)
- Coxreels Hose & Cable Reels