Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 24 in
Mfr # 15370-1-11.5
Zoro # G6041279
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Return Location Bottom
- Hose Opening Height 2 1/2 in
- For Reel Series 1185 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-1-11.5
- Zoro # G6041279
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
For Reel Width | 11 1/2 in |
For Reel Diameter | 24 in |
Hose Opening Width | 11 1/2 in |
Roller Diameter | 1 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Return Location | Bottom |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1185-1125 |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-1125, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 11 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 11 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-3/16-KW Taper Lock Bushing (2517 X2-3/16 KWY 1/2X1/4)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- COXREELS Spring Canister Assembly, Steel (8729)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (7707)
- Coxreels Hose Reel Accessories