Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 24 in
Mfr # 15037-7.5
Zoro # G6031354
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- For Use With Mfr. Model Number 1175-6-50
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15037-7.5
- Zoro # G6031354
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
For Reel Width | 7 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in |
Hose Opening Width | 7 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | 1175-6-50 |
Roller Type | 4-way |
Bracket Color | Blue |
For Reel Series | 1175 Series |
Roller Finish | Polished |
Return Location | Bottom |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- CLIMAX METAL PRODUCTS 2C-193-Z Two-Piece Clamping Collar (2C-193-Z)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- Coxreels Hose Reel Accessories