Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 24 in
Mfr # 15037-15.5
Zoro # G6007195
original price:
$145.20
9% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- For Reel Series 1175 Series
- Roller Type 4-way
- Bracket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15037-15.5
- Zoro # G6007195
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 15 1/2 in |
For Reel Diameter | 24 in |
For Reel Width | 15 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Item | Roller Guide |
Roller Material | Stainless Steel |
For Reel Series | 1175 Series |
Roller Type | 4-way |
Bracket Color | Blue |
For Use With Mfr. Model Number | 1175-6-150 |
Return Location | Bottom |
Roller Finish | Polished |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-150, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 40mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 40MM)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- SMC Regulator, 3/8" NPT Ports, 30 Size, Bckflw (AR30K-N03-Z-B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Spring Canister Assembly, Steel (20431)
- Coxreels Hose Reel Accessories