Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 24 in
Mfr # 15037-13.5
Zoro # G6006050
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Roller Diameter 1 in
- Bracket Material Steel
- Roller Type 4-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15037-13.5
- Zoro # G6006050
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 in |
Hose Opening Width | 13 1/2 in |
For Reel Width | 13 1/2 in |
Hose Opening Height | 2 1/2 in |
For Reel Diameter | 24 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Bracket Material | Steel |
Roller Type | 4-way |
Return Location | Bottom |
For Use With Mfr. Model Number | 1175-6-125 |
For Reel Series | 1175 Series |
Bracket Color | Blue |
Roller Finish | Polished |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1175 Series, For Use With Mfr. Model Number 1175-6-125, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 13 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 4-Way (A211SS-000-N)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- PIX PIX, B54/5L570, V-Belt 5/8 X 57 (B54/5L570)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (433-FG-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- Coxreels Hose Reel Accessories