Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 17 5/8 in
Mfr # 15354-22
Zoro # G6031731
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Hose Opening Width 22 in
- Bracket Material Steel
- Roller Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15354-22
- Zoro # G6031731
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 22 in |
For Reel Width | 22 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Bracket Material | Steel |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1125-6-75 |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Bottom |
Bracket Color | Blue |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-75, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 22 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 22 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6312 2Z JEM)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- Coxreels Hose & Cable Reels