Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way, 17 5/8 in
Mfr # 15354-15.5
Zoro # G6031180
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Bracket Material Steel
- Hose Opening Width 15 1/2 in
- For Reel Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15354-15.5
- Zoro # G6031180
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 15 1/2 in |
For Reel Width | 15 1/2 in |
Roller Diameter | 1 in |
For Reel Diameter | 17 5/8 in |
Hose Opening Height | 1 1/2 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-6-50 |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Return Location | Bottom |
Bracket Color | Blue |
Roller Finish | Polished |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 15 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 15 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-13)
- POWERFLITE 4L510 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510-2)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- CLIMAX METAL PRODUCTS M2C-34 Metric Two-Piece Clamping Collar (M2C-34)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- Coxreels Hose & Cable Reels