Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way
Mfr # 15370-1-33
Zoro # G6038004
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Roller Finish Polished
- For Use With Mfr. Model Number 1185-3324, 1185-3328
- For Reel Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-1-33
- Zoro # G6038004
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 33 in |
For Reel Diameter | 24 in, 28 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
Hose Opening Width | 33 in |
Details
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1185-3324, 1185-3328 |
For Reel Series | 1185 Series |
Return Location | Bottom |
Bracket Color | Blue |
Bracket Material | Steel |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-3324, 1185-3328, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 24 in, 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Grease Pump, Foot Operated (44255)
- FESTO Compact Cylinder ADN-63-15-I-P-A (ADN-63-15-I-P-A)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-040-188)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Female Quick Disconnect Coupler, 1/4"ID (10759-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- Coxreels Hose Reel Accessories