Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way
Mfr # 15370-1-20
Zoro # G6039745
original price:
$145.20
9% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Return Location Bottom
- For Reel Diameter 20 in, 24 in, 28 in
- Roller Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15370-1-20
- Zoro # G6039745
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 20 in, 24 in, 28 in |
Roller Diameter | 1 in |
Hose Opening Height | 2 1/2 in |
For Reel Width | 20 in |
Hose Opening Width | 20 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Return Location | Bottom |
Bracket Material | Steel |
For Reel Series | 1185 Series |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
For Use With Mfr. Model Number | 1185-2020, 1185-2024, 1185-2028 |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2020, 1185-2024, 1185-2028, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 20 in, 24 in, 28 in, For Reel Width 20 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- PIX Belt, A/4L, 1/2 x 152 in. OC (A150)
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Variable Speed Controller, 115/230 AC/V (20874)
- Coxreels Hose Reel Accessories