Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way
Mfr # 15354-8
Zoro # G6032605
original price:
$138.60
4% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- For Reel Diameter 17 1/2 in, 17 5/8 in
- Roller Type 4-way
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15354-8
- Zoro # G6032605
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Hose Opening Width | 8 in |
For Reel Width | 8 in |
Hose Opening Height | 1 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Finish | Polished |
For Use With Mfr. Model Number | 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100 |
Return Location | Bottom |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1125 Series, 1275 Series |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125P-4-8, 1125PCL-8, 1125PCL-8M, 1275-4-50, 1275-WT-3-100, 1275HPL-4-8, 1275W-3-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 8 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- Coxreels Hose Reel Accessories