Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 4-way
Mfr # 15354-6
Zoro # G6032720
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Stainless Steel
- Bracket Material Steel
- Hose Opening Height 1 1/2 in
- For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15354-6
- Zoro # G6032720
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Height | 1 1/2 in |
For Reel Diameter | 17 1/2 in, 17 5/8 in |
Hose Opening Width | 6 in |
For Reel Width | 6 in |
Roller Diameter | 1 in |
Details
Includes | Installation Hardware |
Roller Material | Stainless Steel |
Item | Roller Guide |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50 |
Bracket Color | Blue |
For Reel Series | 1125 Series, 1275 Series |
Roller Bracket Type | Roller Bracket |
Return Location | Bottom |
Roller Type | 4-way |
Roller Finish | Polished |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 6 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-01AS)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- STEELMAN Adjustable Hose Stop for 1/4" and 3/8" Rubber, PVC, and Poly Hoses (96836-IND)
- Coxreels Hose Reel Accessories