Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 28 in
Mfr # 15364-33
Zoro # G5983185
original price:
$242.00
9% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Return Location Bottom
- For Reel Width 33 in
- Hose Opening Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15364-33
- Zoro # G5983185
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Width | 33 in |
Hose Opening Width | 33 in |
Roller Diameter | 1 1/2 in |
For Reel Diameter | 28 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
Return Location | Bottom |
For Use With Mfr. Model Number | 1185-3328 |
Bracket Material | Steel |
For Reel Series | 1185 Series |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
Bracket Color | Blue |
Roller Type | 3-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-3328, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- ZORO SELECT FHP Sheave, AK44 x 1 (AK441)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Spring Canister Assembly, Steel (689-2)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- Coxreels Hose & Cable Reels