Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 24 in
Mfr # 15363-7.5
Zoro # G5983045
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- For Reel Diameter 24 in
- For Use With Mfr. Model Number 1175-6-50
- Roller Type 3-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15363-7.5
- Zoro # G5983045
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 24 in |
For Reel Width | 7 1/2 in |
Hose Opening Width | 7 1/2 in |
Roller Diameter | 1 1/2 in |
Details
Item | Roller Guide |
Roller Material | Steel |
Includes | Installation Hardware |
For Use With Mfr. Model Number | 1175-6-50 |
Roller Type | 3-way |
For Reel Series | 1175 Series, 1185 Series |
Bracket Color | Blue |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Return Location | Bottom |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 7 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 7 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- JET Motor (JTAS10-131)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Rubber Foot Pad, Rubber (15710)
- Coxreels Hose Reel Accessories