Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 24 in
Mfr # 15363-33
Zoro # G5985741
original price:
$263.99
13% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Steel
- Includes Installation Hardware
- Roller Bracket Type Roller Bracket
- Roller Finish Chrome Plated
- Roller Type 3-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15363-33
- Zoro # G5985741
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 1/2 in |
Hose Opening Width | 33 in |
For Reel Width | 33 in |
For Reel Diameter | 24 in |
Details
Roller Material | Steel |
Includes | Installation Hardware |
Item | Roller Guide |
Roller Bracket Type | Roller Bracket |
Roller Finish | Chrome Plated |
Roller Type | 3-way |
For Use With Mfr. Model Number | 1185-3324 |
Bracket Color | Blue |
For Reel Series | 1175 Series, 1185 Series |
Bracket Material | Steel |
Return Location | Bottom |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1185-3324, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 33 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 33 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NCC, Pressure Line, 10 micron, Outside-In (MF0058466)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (5KH36LNA504)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-12)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- Coxreels Hose Reel Accessories