Shop All Hose Reel Accessories
Coxreels
Roller Guide, Bottom, 3-way, 24 in
Mfr # 15363-11.5
Zoro # G5984411
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Roller Material Steel
- Roller Diameter 1 1/2 in
- For Use With Mfr. Model Number 1175-6-100, 1185-1124
- Roller Type 3-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 15363-11.5
- Zoro # G5984411
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 1/2 in |
For Reel Diameter | 24 in |
For Reel Width | 11 1/2 in |
Hose Opening Width | 11 1/2 in |
Details
Item | Roller Guide |
Includes | Installation Hardware |
Roller Material | Steel |
For Use With Mfr. Model Number | 1175-6-100, 1185-1124 |
Roller Type | 3-way |
Roller Finish | Chrome Plated |
Roller Bracket Type | Roller Bracket |
For Reel Series | 1175 Series, 1185 Series |
Return Location | Bottom |
Bracket Material | Steel |
Bracket Color | Blue |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-100, 1185-1124, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 11 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 11 1/2 in, Includes Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (B5016X1-3/16 KWY 1/4X1/8)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- WESTWARD Hydraulic Grease Coupler (13X049)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Pivoting Hose Guide, Bottom, 4-way, 17 5/8 (15732-18)
- Coxreels Hose & Cable Reels